Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SolaHD Surge Protective Devices (SPDs)
SPD300K24DRC
SolaHD Surge Protective Devices (SPDs)
300kA SPD 240V Delta 3 Ph
MFG Item Number
SPD300K24DRC
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
300kA SPD 240V Delta 3 Ph
Specifications
Specifications
| Manufacturer Part Number |
SPD300K24DRC |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Surge Protective Devices (SPDs) |
| Description |
300kA SPD 240V Delta 3 Ph |
| Line Voltage |
240 VAC 3P Delta |
| Nominal Discharge Current |
20 kA |
| SCCR |
300 kA |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| Mounting |
Wall |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4 |
| Approvals |
UL |
| Comments |
300kA SPD 240V Delta 3 Ph |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SPD300K24DRC
SolaHD Surge Protective Devices (SPDs)