SPD300K34YRC
SolaHD Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD300K34YRC

SolaHD Surge Protective Devices (SPDs)

SPD300K34YRC

SolaHD Surge Protective Devices (SPDs)
300kA SPD 347/600Y 3 Ph
MFG Item Number
SPD300K34YRC
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
SPD300K34YRC
300kA SPD 347/600Y 3 Ph

Series Information

Specifications

Specifications
Manufacturer Part Number SPD300K34YRC
Manufacturer SolaHD
Family Series SolaHD Surge Protective Devices (SPDs)
Description 300kA SPD 347/600Y 3 Ph
Line Voltage 347 VAC, 600 VAC 3P Wye
Nominal Discharge Current 20 kA
SCCR 300 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4
Approvals UL
Comments 300kA SPD 347/600Y 3 Ph
Net Weight 0 lbs
Gross Weight 0 lbs