Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, SP Series
SPDL-0
Ilsco Grounding, SP Series
BRZ MEC 8-12 STUD 1/4-20-1 UL
This item cannot be canceled or returned
Description
BRZ MEC 8-12 STUD 1/4-20-1 UL
- Permits Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Ensures Reliability
Specifications
Specifications
| Manufacturer Part Number |
SPDL-0 |
| Manufacturer |
Ilsco |
| Product Series |
SP |
| Family Series |
Ilsco Grounding, SP Series |
| Description |
BRZ MEC 8-12 STUD 1/4-20-1 UL |
| Type |
Male Stud |
| Conductor Size |
12-8 AWG |
| Number of Conductors |
2 |
| Material |
Bronze |
| For Use With |
Busbar, Fence Posts, Steel Structure |
| Stud Size |
1/4-20 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.082 lbs |
SPDL-0
Ilsco Grounding, SP Series