Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SP Series Information
| Manufacturer Part Number | SPDS-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | SP |
| Family Series | Ilsco Grounding, SP Series |
| Description | Split Bolt, 1/4in.-20x1/2in. Stud, Accepts (2)6-10AWG Solid Wires or (2)7-10AWG Stranded Wires |
| Type | Male Stud |
| Conductor Size | 10-6 AWG |
| Number of Conductors | 2 |
| Material | Bronze |
| For Use With | Busbar, Fence Posts, Steel Structure |
| Stud Size | 1/4-20 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.087 lbs |