SPF030S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPF030S Littelfuse Fuses, SPF0 Series, 1000Vdc 30 Amp Midget Fuse Silver

MFG Item Number
0SPF030.TXS

SPF030S Littelfuse Fuses, SPF0 Series, 1000Vdc 30 Amp Midget Fuse Silver

MFG Item Number
0SPF030.TXS
Item Number
SPF030S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, SPF0 Series
Item #
SPF030S
1000Vdc 30 Amp Midget Fuse Silver

SPF0 Series Information

Specifications

Specifications
Manufacturer Part Number 0SPF030.TXS
Manufacturer Littelfuse
Product Series SPF0
Family Series Littelfuse Fuses, SPF0 Series
Description 1000Vdc 30 Amp Midget Fuse Silver Plated
Fuse Type Solar
Current Rating 30 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 20 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.405 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs