Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPFBAK1 Hammond Power Solutions Transformers, Fuse Block Adapter Kit
SPFBAK1 Hammond Power Solutions Transformers, Fuse Block Adapter Kit
Specifications
Specifications
| Manufacturer |
Hammond Power Solutions |
| Family Series |
Hammond Power Solutions Transformers |
| Manufacturer Part Number |
SPFBAK1 |
| Description |
Fuse Block Adapter Kit |
| Type |
Finger Guards |
| Net Weight |
0.1194 lbs |
| Gross Weight |
0.5 lbs |
SPFBAK1
Hammond Power Solutions Transformers