SPFI012.L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPFI012.L Littelfuse Fuses, SPFI Series, 1000VDC INLINE MIDGET SOLAR FUSE BULK

MFG Item Number
SPFI012L

SPFI012.L Littelfuse Fuses, SPFI Series, 1000VDC INLINE MIDGET SOLAR FUSE BULK

MFG Item Number
SPFI012L
Item Number
SPFI012.L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPFI Series
Item #
SPFI012.L
1000VDC INLINE MIDGET SOLAR FUSE BULK

SPFI Series Information

Specifications

Specifications
Manufacturer Part Number SPFI012L
Manufacturer Littelfuse
Product Series SPFI
Family Series Littelfuse Fuses, SPFI Series
Description 1000VDC INLINE MIDGET SOLAR FUSE BULK 50-PACK
Fuse Type Solar
Current Rating 12 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 20 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 2.5 "
Diameter 0.22 "
Length 2.5 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs