SPFJ Series Information
| Manufacturer Part Number | SPFJ200.XXL |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | SPFJ |
| Family Series | Littelfuse Fuses, SPFJ Series |
| Description | The SPFJ series is the smallest 1000 V dc 70-450 A dc Full Range fuse available in the market. The SPFJ series is manufactured in Class J case sizes are suitable for photovoltaic, DC cable protection, EV off-board charging and other dc applications. |
| Fuse Type | Solar |
| Current Rating | 200 A |
| DC Voltage | 1,000 VDC |
| Characteristic | General Purpose |
| Interrupt Rating | 20 kA @ 1,000 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Blade |
| Body Length | 5.75 " |
| Diameter | 1.5 " |
| Length | 5.75 " |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.69 lbs |