SPFJ450.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPFJ450.X Littelfuse Fuses, SPFJ Series, 1000VDC Photovoltaic Class J Fuse

MFG Item Number
SPFJ450.X

SPFJ450.X Littelfuse Fuses, SPFJ Series, 1000VDC Photovoltaic Class J Fuse

MFG Item Number
SPFJ450.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPFJ Series
Item #
SPFJ450.X
1000VDC Photovoltaic Class J Fuse

SPFJ Series Information

Specifications

Specifications
Manufacturer Part Number SPFJ450.X
Manufacturer Littelfuse
Product Series SPFJ
Family Series Littelfuse Fuses, SPFJ Series
Description 1000VDC Photovoltaic Class J Fuse
Fuse Type Solar
Current Rating 450 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 20 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Offset Blade
Body Length 8 "
Diameter 2.5 "
Length 8 "
Approvals CE, UL
Net Weight 1.585 lbs
Gross Weight 3.03 lbs