Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPI012A1-4A3N1

Eaton Drives

SPI012A1-4A3N1

Eaton Drives
SPI9000 DC-Fed INV 480V 12A High OVLD
MFG Item Number
SPI012A1-4A3N1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SPI012A1-4A3N1
SPI9000 DC-Fed INV 480V 12A High OVLD

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Drives
Manufacturer Part Number SPI012A1-4A3N1
Description Eaton SPI9000 dc bus drive inverter unit, NEMA Type 1/IP21, 480V, FR6
Accessory Type Inverter
Net Weight 45.4 lbs
Gross Weight 45.46 lbs