Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPI013A1-5A3N1

Eaton Drives

SPI013A1-5A3N1

Eaton Drives
SPI9000 DC-Fed INV 575V 13.5A High OVLD
MFG Item Number
SPI013A1-5A3N1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SPI013A1-5A3N1
SPI9000 DC-Fed INV 575V 13.5A High OVLD

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Drives
Manufacturer Part Number SPI013A1-5A3N1
Description Eaton SPI9000 dc bus drive inverter unit, 575V, Frame 6, NEMA Type 1/IP21
Accessory Type Inverter
Net Weight 41.8 lbs
Gross Weight 41.89 lbs