Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPI170A0-5A3N1

Eaton Drives

SPI170A0-5A3N1

Eaton Drives
SPI9000 DC-FED INV 575V 170A HIGH OVLD
MFG Item Number
SPI170A0-5A3N1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SPI170A0-5A3N1
SPI9000 DC-FED INV 575V 170A HIGH OVLD

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Drives
Manufacturer Part Number SPI170A0-5A3N1
Description Eaton SPI9000 dc bus drive inverter unit, SPI9000 DC-FED INV 575V 170A HIGH OVLD, UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 2A, 10-20X /n trip, Single-pole, Standard terminals-
Accessory Type Inverter
Net Weight 0 lbs
Gross Weight 0 lbs