Series Information
| Manufacturer Part Number | SPIKECUBE |
|---|---|
| Manufacturer | Eaton's Tripp Lite series |
| Family Series | Eaton's Tripp Lite series Power Strips |
| Description | 1 outlets direct plug-in cord 540 joules Protect It! Surge Suppressor holds 1 Transformer |
| Nominal Input Voltage | 120 VAC |
| Type | Surge Protector |
| Frequency | 50 Hz, 60 Hz |
| Output Watts | 1,800 W |
| Circuit Breaker | 15 A |
| Number of Outlets | 1 |
| Telephone Protection | No |
| Cable Protection | No |
| Network Protection | No |
| EMI/RFI Filtering | No |
| Application | Home/Office |
| Material | Plastic |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.23 lbs |