SPJ041U
Bryant Electric Grips, Light Duty Service Drop Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPJ041U

Bryant Electric Grips, Light Duty Service Drop Series

SPJ041U

Bryant Electric Grips, Light Duty Service Drop Series
LD SGL EYE SERV DRP, .41-.50, CLS
MFG Item Number
SPJ041U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Light Duty Service Drop Series
Item #
SPJ041U
LD SGL EYE SERV DRP, .41-.50, CLS

Light Duty Service Drop Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position Distributes Load Equally
  • Single Eye and Looped Bale Eye, Split Mesh, Rod Closing

Specifications

Specifications
Manufacturer Part Number SPJ041U
Manufacturer Bryant Electric
Product Series Light Duty Service Drop
Family Series Bryant Electric Grips, Light Duty Service Drop Series
Description Wire and Cable Management, Support Grip, Light Duty, Single Eye, Service Drop, Split Mesh, Rod Closing, 0.41-0.50
Mounting Split Mesh
Eye Style Single
Approx. Break Strength 500 lbs
Mesh Length 5 "
Net Weight 0 lbs
Gross Weight 0.05 lbs