SPJ058UD
Bryant Electric Grips, Heavy Duty Service Drop Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPJ058UD

Bryant Electric Grips, Heavy Duty Service Drop Series

SPJ058UD

Bryant Electric Grips, Heavy Duty Service Drop Series
HD SGL EYE SERV DRP, .58-.68, CLS
MFG Item Number
SPJ058UD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Heavy Duty Service Drop Series
Item #
SPJ058UD
HD SGL EYE SERV DRP, .58-.68, CLS

Heavy Duty Service Drop Series Information

  • Closed Mesh Fits Over Cable End while Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally
  • Single Eye and Looped Bale Eye, Split Mesh, Rod Closing

Specifications

Specifications
Manufacturer Part Number SPJ058UD
Manufacturer Bryant Electric
Product Series Heavy Duty Service Drop
Family Series Bryant Electric Grips, Heavy Duty Service Drop Series
Description Wire and Cable Management, Support Grip, Heavy Duty, Single Eye, Service Drop, Split Mesh, Rod Closing, 0.58-0.68
Mounting Split Rod
Eye Style Single
Approx. Break Strength 1,050 lbs
Mesh Length 9.5 "
Net Weight 0 lbs
Gross Weight 0.2 lbs