SPL40/PG36/M
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPL40/PG36/M Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, SWV.NPB PG36 IP66..69/NC40 LIQTIGHT
MFG Item Number
SPL40/PG36/M

SPL40/PG36/M Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, SWV.NPB PG36 IP66..69/NC40 LIQTIGHT

MFG Item Number
SPL40/PG36/M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptasteel Series
Item #
SPL40/PG36/M
SWV.NPB PG36 IP66..69/NC40 LIQTIGHT

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number SPL40/PG36/M
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AF SPL50/10M 10M X SPL50/BLACK COND
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 40 mm
Hub Size PG 36
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.53 lbs
Gross Weight 0.53 lbs