SPL50/150/SAM
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPL50/150/SAM Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, AF SPL50/25M 25M X SPL50/BLACK COND

MFG Item Number
SPL50/150/SAM

SPL50/150/SAM Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, AF SPL50/25M 25M X SPL50/BLACK COND

MFG Item Number
SPL50/150/SAM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptasteel Series
Item #
SPL50/150/SAM
AF SPL50/25M 25M X SPL50/BLACK COND

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number SPL50/150/SAM
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AF SPL50/25M 25M X SPL50/BLACK COND
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 50 mm
Hub Size 1-1/2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb