SPL63/200/SAM
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPL63/200/SAM Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, AF SPL63/25M 25M X SPL63/BLACK COND

MFG Item Number
SPL63/200/SAM

SPL63/200/SAM Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, AF SPL63/25M 25M X SPL63/BLACK COND

MFG Item Number
SPL63/200/SAM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptasteel Series
Item #
SPL63/200/SAM
AF SPL63/25M 25M X SPL63/BLACK COND

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number SPL63/200/SAM
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AF SPL63/25M 25M X SPL63/BLACK COND
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 63 mm
Hub Size 2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 1.15 lbs
Gross Weight 1.15 lbs