Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPLSREB Appleton Pilot Lights, SHORT STEM PL W/RED JEWEL

MFG Item Number
SPLSREB

SPLSREB Appleton Pilot Lights, SHORT STEM PL W/RED JEWEL

MFG Item Number
SPLSREB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
SPLSREB
SHORT STEM PL W/RED JEWEL

Series Information

Specifications

Specifications
Manufacturer Part Number SPLSREB
Manufacturer Appleton
Family Series Appleton Pilot Lights
Description Intraground Factory Sealed Incandescent Pilot Light With Jewel And Guard, Wattage: 6 WTT, Voltage Rating: 120 VAC, Color: Red Jewel, Shape: S6, Length: 18 IN, Standard: Class I, Division 1 And 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, UL 508,
Push-to-Test No
Lamp Type Incandescent
Lens Color Red
Nominal Lamp Voltage 120 VAC
Terminal Type Pigtail Leads
Comments Body has 3/4 inch Straight Thread (NPSM)
Gross Weight 0.37 lbs
Net Weight 0.37 lbs