SPM-120-AEA(25K)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPM-120-AEA(25K)

Diversified Electronics Relays

SPM-120-AEA(25K)

Diversified Electronics Relays
Dual Function Plug-In Seal Failure
Item Number
SPM-120-AEA(25K)
MFG Item Number
SPM-120-AEA (25K)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SPM-120-AEA(25K)
Dual Function Plug-In Seal Failure

Series Information

Specifications

Specifications
Manufacturer Part Number SPM-120-AEA (25K)
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Dual Function Plug-In Seal Failure Temp Switch Relay
Function Submersible Pump Monitor
Coil Voltage 120 VAC
Output Configuration SPDT
Output 10 A @ 120 VAC
Approvals cULus
Net Weight 0.325 lbs
Gross Weight 0.41 lbs