SPM-19T-CXU
Sealmaster Bearings, SPM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPM-19T-CXU

Sealmaster Bearings, SPM Series

SPM-19T-CXU

Sealmaster Bearings, SPM Series
Bearing
MFG Item Number
SPM-19T-CXU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SPM Series
Item #
SPM-19T-CXU
Bearing

SPM Series Information

  • Stamped Steel Rubber Mounted Pillow Back Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Medium Duty

Specifications

Specifications
Manufacturer Part Number SPM-19T-CXU
Manufacturer Sealmaster
Product Series SPM
Family Series Sealmaster Bearings, SPM Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 1.1875 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.4438 lbs
Gross Weight 0.4438 lbs