SPM120ABA25K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPM120ABA25K Diversified Electronics Relays, Dual Seal Failure Alarm, 120VAC,
MFG Item Number
SPM120ABA25K

SPM120ABA25K Diversified Electronics Relays, Dual Seal Failure Alarm, 120VAC,

MFG Item Number
SPM120ABA25K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SPM120ABA25K
Dual Seal Failure Alarm, 120VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number SPM120ABA25K
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Dual Seal Failure Alarm, 120VAC, 10K-25K Ohm Adj Sensitivity, 8-Pin Circular Base
Function Seal Failure Detector
Coil Voltage 120 VAC
Output Configuration 2NO
Output 5 A @ 120 VAC
Approvals cURus
Comments Dual Channel
Net Weight 0.5 lbs
Gross Weight 0.5 lbs