SPM120AEE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPM120AEE

Diversified Electronics Relays

SPM120AEE

Diversified Electronics Relays
Pump Monitor Relay, 120VAC, Dual
MFG Item Number
SPM120AEE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SPM120AEE
Pump Monitor Relay, 120VAC, Dual

Series Information

Specifications

Specifications
Manufacturer Part Number SPM120AEE
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Pump Monitor Relay, 120VAC, Dual Function Alarm/Relay, Base Mount, 12VDC Sensor Voltage, 1K-35K Adj Sen
Function Submersible Pump Monitor
Coil Voltage 120 VAC
Output Configuration SPDT
Output 10 A @ 120 VAC
Approvals cULus
Net Weight 1.1 lbs
Gross Weight 1.1 lbs