Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Power Supplies, SPM Series
SPM4-151
Carlo Gavazzi Power Supplies, SPM Series
70.5MM WIDE LO PRFL SWTCHNG PWR
This item cannot be canceled or returned
Description
Power Supplies, SPM Series
70.5MM WIDE LO PRFL SWTCHNG PWR
High Efficiency up to 88% Short Circuit Protection Internal Input Filter SPM Modular switching power supplies are specifically designed in order to satisfy both the Automation and the Building automation application requirements. The four DIN modules PS is capable of up to 60W of output power. Its high efficiency prevents excess of heat in the installation place.
Specifications
Specifications
Manufacturer Part Number
SPM4151
Manufacturer
Carlo Gavazzi
Product Series
SPM
Family Series
Carlo Gavazzi Power Supplies, SPM Series
Description
70.5MM WIDE LO PRFL SWTCHNG PWR SPLY 15 VDC, 60W
Power
60 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
90-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
12 VDC
Output VDC
13.5-16.5 VDC
Output Current
4 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-159.8 °F
Approvals
CE, cULus, TUV, UL1310 CLASS 2, UL508, UL60950
Net Weight
0.5513 lbs
Gross Weight
0.5513 lbs
SPM4-151
Carlo Gavazzi Power Supplies, SPM Series