Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Power Supplies, SPM Series
SPM5BC2430
Carlo Gavazzi Power Supplies, SPM Series
Power Supply, 27.2VDC, 1.25A, 1Ph,
MFG Item Number
SPM5BC2430
This item cannot be canceled or returned
Description
Power Supplies, SPM Series
Power Supply, 27.2VDC, 1.25A, 1Ph,
High Efficiency up to 88% Short Circuit Protection Internal Input Filter SPM Modular switching power supplies are specifically designed in order to satisfy both the Automation and the Building automation application requirements. The four DIN modules PS is capable of up to 60W of output power. Its high efficiency prevents excess of heat in the installation place.
Specifications
Specifications
Manufacturer Part Number
SPM5BC2430
Manufacturer
Carlo Gavazzi
Product Series
SPM
Family Series
Carlo Gavazzi Power Supplies, SPM Series
Description
Power Supply, 27.2VDC, 1.25A, 1Ph, 34W, DIN Mount, 90-264VAC Input, Screw Terminals, CE Approved
Power
34 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
90-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
27.2 VDC
Output Current
1.25 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
No
Encapsulated
No
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-40-123.8 °F
Approvals
CE
Net Weight
0.7275 lbs
Gross Weight
0.7275 lbs
SPM5BC2430
Carlo Gavazzi Power Supplies, SPM Series