Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SPMA Series Information
| Manufacturer Part Number | SPMA24301 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | SPMA |
| Family Series | Carlo Gavazzi Power Supplies, SPMA Series |
| Description | SPMA 30W 24VDC 1.5A |
| Power | 30 W |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 1.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -22-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |