Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SPMD1424 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | - |
| Phase | 3 |
| HP (Constant Torque Rating) | 250 hp |
| HP (Variable Torque Rating) | 300 hp |
| Amps (Constant Torque Rating) | 290 A |
| Amps (Variable Torque Rating) | 350 A |
| Brake | AC Line Regenerative, DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC |
| AC Voltage | 400 VAC |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 31.3 " |
| Width | 11.7 " |
| Depth | 12.2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |