Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPN1-AP6-ARN6X Turck Transducers, Converts a PNP input signal to an
SPN1-AP6-ARN6X Turck Transducers, Converts a PNP input signal to an
Item Number
SPN1-AP6-ARN6X
This item cannot be canceled or returned
Description
Converts a PNP input signal to an
Specifications
Specifications
| Manufacturer Part Number |
A0624 |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
Converts a PNP input signal to an NPN output. Adjustable N.O./N.C. Inverter. |
| Voltage |
10-30 VDC |
| Input Signal |
PNP |
| Output Signal |
NPN |
| Comments |
IP67 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.055 lbs |
SPN1-AP6-ARN6X
Turck Transducers