SPNH050-DE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPNH050-DE Littelfuse Fuses, SPNH Series, 1500Vdc 50 Amp Photovoltaic Fuse

MFG Item Number
SPNH050.XXDE

SPNH050-DE Littelfuse Fuses, SPNH Series, 1500Vdc 50 Amp Photovoltaic Fuse

MFG Item Number
SPNH050.XXDE
Item Number
SPNH050-DE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPNH Series
Item #
SPNH050-DE
1500Vdc 50 Amp Photovoltaic Fuse

SPNH Series Information

Specifications

Specifications
Manufacturer Part Number SPNH050.XXDE
Manufacturer Littelfuse
Product Series SPNH
Family Series Littelfuse Fuses, SPNH Series
Description 1500Vdc 50 Amp Photovoltaic Fuse
Fuse Type Solar
Current Rating 50 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Interrupt Rating 30 kA @ 1,500 VDC
Trip Indicator No
Alarm Contacts No
Package Type Ceramic Cartridge
Approvals CE, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs