SPP-7F900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPP-7F900 Eaton's Bussmann series Fuses, FUSE, 900A, 700VAC, SEMICONDUCTOR

MFG Item Number
SPP-7F900

SPP-7F900 Eaton's Bussmann series Fuses, FUSE, 900A, 700VAC, SEMICONDUCTOR

MFG Item Number
SPP-7F900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
SPP-7F900
FUSE, 900A, 700VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number SPP-7F900
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 900A, 700VAC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 900 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
R300211
R300211
Carbone Ferraz Fuses