SPP-7M1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPP-7M1000 Eaton's Bussmann series Fuses, FUSE, 1000A, INCLft.S BLOWN FUSE IND

MFG Item Number
SPP-7M1000

SPP-7M1000 Eaton's Bussmann series Fuses, FUSE, 1000A, INCLft.S BLOWN FUSE IND

MFG Item Number
SPP-7M1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
SPP-7M1000
FUSE, 1000A, INCLft.S BLOWN FUSE IND

Series Information

Specifications

Specifications
Manufacturer Part Number SPP-7M1000
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 1000A, INCLft.S BLOWN FUSE IND
Fuse Type Semiconductor
Current Rating 1,000 A
Net Weight 0 lbs
Gross Weight 0 lbs