Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPPBK10 Bryant Electric Jacks, SNAP-FIT, BANANA PLUG,BK,10PK
SPPBK10 Bryant Electric Jacks, SNAP-FIT, BANANA PLUG,BK,10PK
This item cannot be canceled or returned
Description
SNAP-FIT, BANANA PLUG,BK,10PK
Specifications
Specifications
| Manufacturer Part Number |
SPPBK10 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Snap-Fit, Banana Plug, Black, 10 Pack |
| Color |
Black |
| Features |
Gold, Screw-Type Termination |
| Type |
Banana Plug |
| Comments |
10-pack |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SPPBK10
Bryant Electric Jacks