SPPC Series Information
| Manufacturer Part Number | SPPC242001FC |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | SPPC |
| Family Series | Carlo Gavazzi Power Supplies, SPPC Series |
| Description | ENCLOSED TYPE SWITCHING PS 24VDC 200W COMPACT WITH PFC |
| Power | 200 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 8.4 A |
| Number of Outputs | 1 |
| Mounting | Panel |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |