Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Human Machine Interface, SPPM Series
SPPM-28
Dwyer Instruments Human Machine Interface, SPPM Series
Smart Programable Panel Meter With
This item cannot be canceled or returned
Description
Human Machine Interface, SPPM Series
Smart Programable Panel Meter With
Specifications
Specifications
| Manufacturer Part Number |
SPPM-28 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SPPM |
| Family Series |
Dwyer Instruments Human Machine Interface, SPPM Series |
| Description |
Smart Programable Panel Meter With 2.8In Display 0-10 V Input. |
| Display Size |
2.8 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
USB |
| USB Ports |
(1) USB 2.0 |
| Ethernet Ports |
None |
| Serial Ports |
None |
| Screen Resolution |
320 x 240 |
| Mounting |
Panel |
| Bezel |
Black Plastic |
| Form Factor |
Standard |
| DC Voltage |
24 VDC |
| Operating Temperature |
14-104 °F |
| Approvals |
CE |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
SPPM-28
Dwyer Instruments Human Machine Interface, SPPM Series