Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Human Machine Interface, SPPM2 Series
SPPM2-43-D
Dwyer Instruments Human Machine Interface, SPPM2 Series
Graphical User Interface Panel
MFG Item Number
SPPM2-43-D
This item cannot be canceled or returned
Description
Human Machine Interface, SPPM2 Series
Graphical User Interface Panel
Specifications
Specifications
| Manufacturer Part Number |
SPPM2-43-D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SPPM2 |
| Family Series |
Dwyer Instruments Human Machine Interface, SPPM2 Series |
| Description |
Graphical User Interface Panel Meter With Development Kit |
| Display Size |
4.3 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
USB |
| USB Ports |
(1) USB 2.0 |
| Ethernet Ports |
None |
| Serial Ports |
None |
| Screen Resolution |
320 x 240 |
| Mounting |
Panel |
| Bezel |
Black Plastic |
| Form Factor |
Standard |
| DC Voltage |
24 VDC |
| Operating Temperature |
14-104 °F |
| Approvals |
CE |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
SPPM2-43-D
Dwyer Instruments Human Machine Interface, SPPM2 Series