Series Information
| Manufacturer Part Number | 764089 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt Pillow Block Bearing, 1.4375 Inch Diameter, Setscrew Locking , StaInch less Steel |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screw |
| Shaft Diameter | 1.4375 " |
| Shaft Range | 1-1.49 |
| Material | Stainless Steel |
| Insert Material | 440C Stainless Steel |
| Net Weight | 0.2425 lbs |
| Gross Weight | 0.2425 lbs |