SPS350SO
Bryant Electric Grips, Standard Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPS350SO

Bryant Electric Grips, Standard Duty Series

SPS350SO

Bryant Electric Grips, Standard Duty Series
OFF EYE, SUP GRIP, 3.50-3.99, GALV,LACE
MFG Item Number
SPS350SO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Standard Duty Series
Item #
SPS350SO
OFF EYE, SUP GRIP, 3.50-3.99, GALV,LACE

Standard Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally

Specifications

Specifications
Manufacturer Part Number SPS350SO
Manufacturer Bryant Electric
Product Series Standard Duty
Family Series Bryant Electric Grips, Standard Duty Series
Description Wire and Cable Management, Support Grip, Offset Eye, Split Mesh, Lace Closing, Tin- Coated Bronze, 3.50-3.99
Mounting Split Lace
Eye Style Offset
Approx. Break Strength 3,250 lbs
Mesh Length 27 "
Net Weight 0 lbs
Gross Weight 1.9 lbs