SPS406HGULTRA
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPS406HGULTRA Eaton's Tripp Lite series Power Strips, SPS406HGULTRA
MFG Item Number
SPS406HGULTRA

SPS406HGULTRA Eaton's Tripp Lite series Power Strips, SPS406HGULTRA

MFG Item Number
SPS406HGULTRA
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
SPS406HGULTRA
SPS406HGULTRA

Series Information

Specifications

Specifications
Manufacturer Part Number SPS406HGULTRA
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity, 4x Hospital-Grade Outlets, 6 ft. Cord, Antimicrobial Protection
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,800 W
Number of Outlets 4
Application Hospital/Medical
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs