Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPS6X88-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 6A, 23
MFG Item Number
SPS6X88-C
SPS6X88-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 6A, 23
MFG Item Number
SPS6X88-C
This item cannot be canceled or returned
Description
Pan-Plug Modular Plug, Category 6A, 23
Mini-Com Series Information
Specifications
Specifications
| Manufacturer Part Number |
SPS6X88-C |
| Manufacturer |
Panduit |
| Product Series |
Mini-Com |
| Family Series |
Panduit Jacks, Mini-Com Series |
| Description |
Modular plug, use with Category 6A, 23-24 AWG, 100 pk. |
| Style |
Shielded |
| Color |
Clear |
| Features |
100 Ohm, Gold Plated, Phosphor Bronze |
| Type |
Cat 6a |
| Comments |
Pack of 100 |
| Net Weight |
0.865 lbs |
| Gross Weight |
0.865 lbs |
SPS6X88-C
Panduit Jacks, Mini-Com Series