Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPS850 SolaHD Power Supplies, Off-Line UPS 850Va 120V

MFG Item Number
SPS850

SPS850 SolaHD Power Supplies, Off-Line UPS 850Va 120V

MFG Item Number
SPS850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SPS850
Off-Line UPS 850Va 120V

Series Information

Specifications

Specifications
Manufacturer Part Number SPS850
Manufacturer SolaHD
Family Series SolaHD Power Supplies
Description Off-Line UPS 850Va 120V
Volt Amp Capacity (VA) 850 VA
Capacity 510 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Offline
Connection Type Plug-In
Number of Outputs 3
Approvals CAS, cULus, UL
Net Weight 8.1 lbs
Gross Weight 9.18 lbs