SPSR175SO
Bryant Electric Grips, Standard Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPSR175SO

Bryant Electric Grips, Standard Duty Series

SPSR175SO

Bryant Electric Grips, Standard Duty Series
OFF EYE, SUP GRIP, 1.75-1.99, GALV,ROD
MFG Item Number
SPSR175SO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Standard Duty Series
Item #
SPSR175SO
OFF EYE, SUP GRIP, 1.75-1.99, GALV,ROD

Standard Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally

Specifications

Specifications
Manufacturer Part Number SPSR175SO
Manufacturer Bryant Electric
Product Series Standard Duty
Family Series Bryant Electric Grips, Standard Duty Series
Description Wire and Cable Management, Support Grip, Offset Eye, Split Mesh, Rod Closing, Tin-Coated Bronze, 1.75-1.99
Mounting Split Rod
Eye Style Offset
Approx. Break Strength 2,000 lbs
Mesh Length 16 "
Net Weight 0 lbs
Gross Weight 0.65 lbs