SPSS-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPSS-3 Ilsco Grounding, SP Series, BRZ MEC 3-10 STUD 3/8-16-1 1/8 UL

MFG Item Number
SPSS-3

SPSS-3 Ilsco Grounding, SP Series, BRZ MEC 3-10 STUD 3/8-16-1 1/8 UL

MFG Item Number
SPSS-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, SP Series
Item #
SPSS-3
BRZ MEC 3-10 STUD 3/8-16-1 1/8 UL

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Manufacturer Part Number SPSS-3
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Grounding, SP Series
Description BRZ MEC 3-10 STUD 3/8-16-1 1/8 UL
Type Male Stud
Conductor Size 10-2 AWG
Number of Conductors 1
Material Bronze
For Use With Busbar, Fence Posts, Steel Structure
Stud Size 3/8-16
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.13 lbs