Series Information
| Manufacturer Part Number | SPT0/72 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 3/4HP, 3600RPM, 48, TEFC 115/230V, 1PH, HVAC, RS |
| Type | Air Conditioning, Compressor, Fan, Heating, Pump, Ventilation |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| NEMA Frame | 48 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | BEGS39 |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |