Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPT1-AN6X
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A0606 |
| Manufacturer |
Turck |
| Family Series |
Turck HVAC Accessories |
| Description |
Connector |
| Accessory Type |
Smart Plug Timer |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SPT1-AN6X
Turck HVAC Accessories