Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPVRB-480 Instrument Transformer, Div of GE Protection Relays, THREE PHASE MONITOR
MFG Item Number
SPVRB-480
SPVRB-480 Instrument Transformer, Div of GE Protection Relays, THREE PHASE MONITOR
MFG Item Number
SPVRB-480
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
SPVRB-480 |
| Manufacturer |
Instrument Transformer, Div of GE |
| Family Series |
Instrument Transformer, Div of GE Protection Relays |
| Description |
THREE PHASE MONITOR |
| Phase |
3 |
| Voltage |
480 V |
| Detection |
Phase Loss |
| Time Delay Trip (Sec) |
1-10 s |
| Type of Display |
LED Status Indicator |
| Mounting |
Door, Panel |
| Approvals |
UL |
| Net Weight |
1.14 lbs |
| Gross Weight |
1.675 lbs |
SPVRB-480
Instrument Transformer, Div of GE Protection Relays