Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Acme Electric Power Supplies, SPW Series
SPWS-1217
Acme Electric Power Supplies, SPW Series
POWER SUPPLY, 12VDC, 1.7A, 1PH, 20W
This item cannot be canceled or returned
Description
Power Supplies, SPW Series
POWER SUPPLY, 12VDC, 1.7A, 1PH, 20W
Regulated Linear Power Supplies Various Output Voltage 100% Burn‑In Overvoltage, Overload Protection Worldwide AC Input Range Regulated linear power supplies are useful in a variety of industrial and commercial settings. They can be used in personal computers, instrumentation, control concepts, data processing, microprocessor circuits, and electronic circuits. Versatile for multiple functions and uses.
Specifications
Specifications
Manufacturer Part Number
SPWS1217
Manufacturer
Acme Electric
Product Series
SPW
Family Series
Acme Electric Power Supplies, SPW Series
Description
POWER SUPPLY, 12VDC, 1.7A, 1PH, 20W LINEAR, REGULATED, OPEN SINGLE OUTPUT, ADJUSTABLE
Power
20.4 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
60 Hz
Phase
1
Nominal Output Voltage
12 VDC
Output VDC
12 VDC
Output Current
1.7 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Approvals
CE, CSA, TUV, UL
Comments
5 Selectable input voltage ranges
Net Weight
2.7 lbs
Gross Weight
2.7 lbs
SPWS-1217
Acme Electric Power Supplies, SPW Series