Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX9000 Series Information
| Manufacturer Part Number | SPX004A2-2A1B1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX9000 |
| Family Series | Eaton Drives, SPX9000 Series |
| Description | Adjustable Frequency Drive, 5IL HP, NEMA Type 12/IP54, 230V, FR5, Three-phase- EMC H |
| Phase | 3 |
| HP (Constant Torque Rating) | 4 hp |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 12.5 A |
| Amps (Variable Torque Rating) | 17.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 320 Hz |
| Frame Size | FR5 |
| Protection Rating | IP54 |
| Dynamic Braking | Included |
| Height | 16.5 " |
| Width | 5.6 " |
| Depth | 8.4 " |
| Comments | Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
| Net Weight | 17.9 lbs |
| Gross Weight | 24 lbs |