Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX9000 Series Information
| Manufacturer Part Number | SPX020A2-2A1N1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX9000 |
| Family Series | Eaton Drives, SPX9000 Series |
| Description | Eaton SPX9000 adjustable frequency drive,Adjustable Frequency Drive, 20HP, NEMA Type 12/IP54, 230V, FR7, Three-phase- EMC H |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Constant Torque Rating) | 61 A |
| Amps (Variable Torque Rating) | 75 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 320 Hz |
| Frame Size | FR7 |
| Protection Rating | IP54 |
| Dynamic Braking | Optional (Internal) |
| Height | 24.8 " |
| Width | 9.3 " |
| Depth | 10.1 " |
| Comments | Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
| Net Weight | 77.2 lbs |
| Gross Weight | 79.8 lbs |