Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX9000 Series Information
| Manufacturer Part Number | SPX250A0-4A2N1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX9000 |
| Family Series | Eaton Drives, SPX9000 Series |
| Description | Eaton SPX9000 adjustable frequency drive,Adjustable Frequency Drive, 250HP, 480V Three-phase, EMC N, FR10, |
| Phase | 3 |
| HP (Constant Torque Rating) | 250 hp |
| HP (Variable Torque Rating) | 300 hp |
| Amps (Constant Torque Rating) | 330 A |
| Amps (Variable Torque Rating) | 385 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 320 Hz |
| Frame Size | FR10 |
| Enclosure | Open Chassis |
| Dynamic Braking | Optional (Internal) |
| Height | 45.9 " |
| Width | 19.7 " |
| Depth | 19.9 " |
| Comments | Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
| Net Weight | 518 lbs |
| Gross Weight | 1014 lbs |