Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX Series Information
| Manufacturer Part Number | SPX250A0-4A2N1U |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX |
| Family Series | Eaton Drives, SPX Series |
| Description | SPX Adjustable Frequency Drive Three-phase 250 hp 480V Open chassis Standard software Standard boards Alphanumeric keypad Frame size 10 EMC N |
| Phase | 3 |
| HP (Constant Torque Rating) | 250 hp |
| HP (Variable Torque Rating) | 300 hp |
| Amps (Constant Torque Rating) | 330 A |
| Amps (Variable Torque Rating) | 385 A |
| Operator Controls | Keypad Included |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Enclosure | Open Chassis |
| Protection Rating | IP00 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |